5/32 in. 3-Flat Nitro Heavy Duty Mechanic 135 Degree Point Drill Bit

You last purchased this on
 
Drillco

Series 350N 5/32 in. 3-Flat Nitro Heavy Duty Mechanic 135 Degree Point Drill Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Drillco

Series 350N 5/32 in. 3-Flat Nitro Heavy Duty Mechanic 135 Degree Point Drill Bit

  • Fast #
  • Part #D350N110
  • Item #7919526
  • Manufacturer Part #350N110
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Nitro drills (NAS Type B) offer superior performance over conventional HSS drills.
  • 135 Degree Split Point reduces thrust requirements and minimizes "walking" at the drill point.
  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • 3-flat shank reduces slippage in the drill chuck
  • Usable in a wide range of materials including difficult to machine materials such as stainless steel.
  • Black & Gold surface treatment for maximum lubricity.
  • Requires Certification

Specifications

ASME:
B94.11M
Application:
Drilling
Bare Tool or Kit:
Bare Tool
Bit Length:
2-3/4
Bit Sizes:
5/32 in
Collection:
Series 350N
Color Finish Name:
Black/Gold
Drill Bit Type:
HD Mechanic
Drilling Depth (in):
1-11/16 in
Magnetic:
No
Material:
High Speed Steel
Material Type:
M2
Origin:
Domestic
Shank Style:
3-Flat
Tool Type:
Drill Bit
UL Listed:
No
Weight:
0.013 lb