Series 400N 1/4 in. Straight Jobber Nitro Heavy Duty 135 Degree Point Drill Bit

Part #D400N116  |  Item #7919317  |  Manufacturer Part #400N116

$4.48 EACH

Bit Sizes:

1/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Nitro drills (NAS Type B) offer superior performance over conventional HSS drills.
  • 135 Degree Split Point reduces thrust requirements and minimizes "walking" at the drill point.
  • Black & Gold surface treatment for maximum lubricity.
  • Usable in a wide range of materials including difficult to machine materials such as stainless steel.

Specifications

ASME Specifications: B94.11M

Application: Drilling

Bare Tool or Kit: Bare Tool

Bit Length: 4 in

Bit Sizes: 1/4 in

Collection: Series 400N

Color Finish: Black/Gold

Drill Bit Type: Jobber

Drilling Depth in : 2-3/4 in

Length: 4 in

Magnetic: No

Material: High Speed Steel

Material Type: M2

Origin: Domestic

Shank Style: Straight

Tool Type: Drill Bit

UL Listed: No

Weight: 0.041