15/64 in. Straight Jobber Nitro Heavy Duty 135 Degree Point Drill Bit
Series 400N 15/64 in. Straight Jobber Nitro Heavy Duty 135 Degree Point Drill Bit
Frequently Purchased Together
Product Details
- Nitro drills (NAS Type B) offer superior performance over conventional HSS drills.
- 135 Degree Split Point reduces thrust requirements and minimizes "walking" at the drill point.
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
- Usable in a wide range of materials including difficult to machine materials such as stainless steel.
- Black & Gold surface treatment for maximum lubricity.
Specifications
- ASME:
- B94.11M
- Application:
- Drilling
- Bare Tool or Kit:
- Bare Tool
- Bit Diameter(s) (In):
- 15/64 in
- Bit Length:
- 3-7/8
- Bit Sizes:
- 15/64 in
- Collection:
- Series 400N
- Color Finish Name:
- Black/Gold
- Drill Bit Type:
- HD Jobber
- Drilling Depth (in):
- 2-5/8 in
- Magnetic:
- No
- Material:
- High Speed Steel
- Material Type:
- M2
- Origin:
- Domestic
- Shank Style:
- Straight
- Tool Type:
- Drill Bit
- UL Listed:
- No
- Weight:
- 0.035 lb