DESCRIPTION

  • Cobalt steel tools are similar to high-speed steel, but with more cobalt for improved performance when cutting harder metals such as stainless steel or nickel alloys
  • Made to NAS Type J aircraft specifications.
  • High red hardness of cobalt permits speeds 30% greater than HSS.
  • 135 Degree Split Point reduces thrust requirements and minimizes "walking" at the drill point.

Drillco Series 500 5/16 in. Straight Jobber Heavy Duty 135 Degree Point Drill Bit

D500A120

Manufacturer Part #: 500A120

Bit Sizes:

5/16 in

SPECIFICATIONS

Application
Drilling
Bare Tool or Kit
Bare Tool
Bit Length
4-1/2 in
Bit Sizes
5/16 in
Collection
Series 500
Drill Bit Type
Jobber
Drilling Depth in
3-3/16 in
Magnetic
No
Origin
Domestic
Shank Style
Straight
Tool Type
Drill Bit
UL Listed
No
Weight
0.075

Print