Series 9000E #9 x 1-3/4 in. Screw Extractor

Part #D9000E009  |  Item #7919139  |  Manufacturer Part #9000000000000

$57.19 EACH

Bit Sizes:

#9
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • As the name implies, this tool is designed to remove a broken or seized screw.
  • The screw must first be "drilled out" to the proper size in order for the extractor to fit properly.
  • The screw extractor is turned counter-clockwise using a tap wrench

Specifications

Bare Tool or Kit: Bare Tool

Bit Diameter: 1-3/4 in

Bit Sizes: #9

Coating: Bright

Collection: Series 9000E

Color Finish: Bright

Drilling Depth in : 1-1/16 in

Magnetic: No

Material: Carbon

Origin: Global

Tool Type: Screw Extractor

UL Listed: No

Weight: 1.33