3/4 x 7/16 in. Annular Cutter

You last purchased this on
 
Drillco

Series 9200SE 3/4 x 7/16 in. Annular Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Drillco

Series 9200SE 3/4 x 7/16 in. Annular Cutter

  • Fast #
  • Part #D92SE128
  • Item #7919494
  • Manufacturer Part #92SE128
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Annular cutters can produce large diameter holes efficiently and quickly with less energy, faster penetration, and less thrust
  • Remove the periphery of the hole, ejecting a slug at the end of the cut
  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Requires Certification

Documents


Specifications

Bare Tool or Kit:
Bare Tool
Bit Sizes:
7/16 in
Blade Material:
Cobalt
Collection:
Series 9200SE
Color Finish Name:
Bright
Drilling Depth (in):
2 in
Material:
High Speed Steel
Material Type:
M2
Origin:
Global
Shank Size:
3/4 in
Shank Style:
Round
Tool Type:
Annular Cutter
Weight:
0.16 lb