• Cart

DESCRIPTION

Drip Tite Unbreakable Water Heater Pan

DDWHP

Diameter:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
22-1/4 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
Polyethylene

Starting at
Call for Pricing
  • QUANTITY