30 in. x 50 ft. IPS SDR 9 HDPE Pressure Pipe
DriscoPlex® 4000 30 in. x 50 ft. IPS SDR 9 HDPE Pressure Pipe
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-3350, ASTM F-714
- Collection:
- DriscoPlex® 4000
- Color Finish Name:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 30 in
- Pressure Class:
- 250#
- Schedule Class:
- SDR 9
- UL Listed:
- No