Calcium Hypochlorite Granular 50 lb
DryTec® Calcium Hypochlorite Granular 50 lb
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fast dissolving granules provide effective sanitation and outstanding solution consistency
- NSF Standard 60, Drinking Water Additives
- Designed for potable water applications
- Requires no storage tanks or secondary containment
- Cyanuric Acid Free
- Effective alternative to gas and liquid hypochlorite
- Contains 68% Calcium Hypochlorite
- Meets AWWA Standard B300-05
- DOT HAZARDOUS - UPS/LTL fees & freight will be charged/non-cancelable & non-returnable
- Shelf Life: 2 years in ideal conditions
Documents
Recommended Accessories
Specifications
- AWWA:
- AWWA B300-05
- Collection:
- DryTec®
- EPA Compliant:
- Yes
- Material:
- Chlorine
- NSF:
- NSF 60
- NSF Certified:
- Yes
- Size:
- 50 lb
- Weight:
- 50 lb