DESCRIPTION

  • KOPkit K2-VTC1
  • Materials: PVC/PTFE/Ceramic
  • Tubing size: 3/8" OD

DryTec KOPkit®

PK2VTC1

Manufacturer Part #: K2-V-T-C-1

Flow Rate:

SPECIFICATIONS

Brand Model Compatibility
Pulsatron® CPULPA2SAVTC1 Series E+ Pumps with Manual Control
Collection
DryTec
NSF Certified
No
NSF Specifications
NSF 60
Type
KOPkits
UL Listed
No

Print