1-1/2 in. Forged Steel Reduced Port Flanged Gate Valve
DSI® 1-1/2 in. Forged Steel Reduced Port Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- DSI®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Forged Steel
- Pressure Class:
- 150#
- Valve Body Material:
- Forged Steel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1-1/2 in
- Valve Type:
- Gate Valve