6 in. 300# RF FLG WCB T12 NACE Swing Check Valve Carbon Steel Body, Trim 12, Bolted Cover 149LU-N
6 in. 300# RF FLG WCB T12 NACE Swing Check Valve Carbon Steel Body, Trim 12, Bolted Cover 149LU-N
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- Material Type:
- A216-WCB
- NSF Certified:
- No
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Style:
- Swing
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 6 in
- Valve Type:
- Swing Check Valve