1-1/2 in. Forged Steel Standard Port Female Socket Weld x Female Threaded Gate Valve

You last purchased this on
 
DSI Forum Energy Technologies

1-1/2 in. Forged Steel Standard Port Female Socket Weld x Female Threaded Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
DSI Forum Energy Technologies

1-1/2 in. Forged Steel Standard Port Female Socket Weld x Female Threaded Gate Valve

  • Fast #
  • Part #D4101A818J
  • Item #7618161
  • Manufacturer Part #4101A818 1-1/2
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.10, ANSI B16.11, ANSI B16.34, ANSI B16.5, ANSI B31.3
API:
API 598, API 602
ASME:
ASME B1.20.1, ASME B16.10, ASME B16.11, ASME B16.34, ASME B16.5, ASME B31.3
ASTM:
ASTM A-105N, ASTM A-182, ASTM A-193 B7M, ASTM A-193 B8, ASTM A-194 2HM
End Connection 1:
Female Socket Weld
End Connection 2:
Female Threaded
End Connections:
Female Socket Weld x Female Threaded
FM Approved:
No
Handle Material:
Carbon Steel
MSS:
MSS SP-25, MSS SP-6
Material:
Forged Steel
NSF Certified:
No
Pressure Class:
800#
Temperature Range:
-20 to 100 Deg F
UL Listed:
No
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Alloy Steel, Stellite®
Valve Size:
1-1/2 in
Valve Stem:
Outside
Valve Type:
Gate Valve