1-1/2 in. Forged Steel Standard Port Socket Weld Gate Valve

Part #D4113A518J  |  Item #7296567  |  Manufacturer Part #4113A518 1-1/2

$114.40 EACH
(Pricing is for 1-1/2 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Material: Forged Steel

NSF Certified: No

Pressure Class: 800#

UL Listed: No

Valve Bonnet Type: Welded

Valve Port Opening: Standard Port

Valve Size: 1-1/2 in

Valve Type: Gate Valve