1-1/2 in. Forged Steel Standard Port Threaded x Socket Weld Gate Valve

Part #D4101A518J  |  Item #7272599  |  Manufacturer Part #4101A518 1-1/2

$114.40 EACH
(Pricing is for 1-1/2 in)

Valve Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

API Specifications: API 602

ASTM Specifications: ASTM A-105N

End Connection 1: Threaded

End Connection 2: Socket Weld

End Connections: Threaded x Socket Weld

FM Approved: No

Material: Forged Steel

NSF Certified: No

Pressure Class: 800#

UL Listed: No

Valve Bonnet Type: Bolted

Valve Operator: Wheel Handle

Valve Port Opening: Standard Port

Valve Size: 1-1/2 in

Valve Type: Gate Valve