1-1/2 in. Forged Steel Threaded Outside Globe Valve

You last purchased this on
 
DSI Forum Energy Technologies

1-1/2 in. Forged Steel Threaded Outside Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
DSI Forum Energy Technologies

1-1/2 in. Forged Steel Threaded Outside Globe Valve

  • Fast #
  • Part #D4221A818J
  • Item #2971655
  • Manufacturer Part #4221A818 1-1/2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

API:
API 602
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
FM Approved:
No
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Pressure Class:
800#
UL Listed:
No
Valve Bonnet Type:
Bolted
Valve Disc Material:
Alloy
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Size:
1-1/2 in
Valve Stem:
Outside
Valve Type:
Globe Valve