1-1/4 in. Forged Steel Standard Port Socket Weld Gate Valve

Part #D4113A518H  |  Item #7296565  |  Manufacturer Part #4113A518 1-1/4

$160.00 EACH
(Pricing is for 1-1/4 in)

Valve Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Material: Forged Steel

NSF Certified: No

Pressure Class: 800#

UL Listed: No

Valve Bonnet Type: Welded

Valve Port Opening: Standard Port

Valve Size: 1-1/4 in

Valve Type: Gate Valve