1 in. Forged Steel Socket Weld Gate Valve

Part #D4111A818G  |  Item #2971670  |  Manufacturer Part #4111A818 1

$50.00 EACH
(Pricing is for 1 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Handle Material: Carbon Steel

NSF Certified: No

Pressure Class: 800#

UL Listed: No

Valve Body Material: Forged Steel

Valve Body Style: OS&Y

Valve Bonnet Type: Bolted

Valve Operator: Handwheel Handle

Valve Seat Material: Stellite

Valve Size: 1 in

Valve Type: Gate Valve