10 in. 150# RF FLG WCB T12 NACE Gate Valve Gear Operator, Carbon Steel Body, Trim 12, Bolted Bonnet, DSI G37LUF-N

You last purchased this on
 
DSI Forum Energy Technologies

10 in. 150# RF FLG WCB T12 NACE Gate Valve Gear Operator, Carbon Steel Body, Trim 12, Bolted Bonnet, DSI G37LUF-N

This product requires certification to purchase.
Brand image
You last purchased this on
 
DSI Forum Energy Technologies

10 in. 150# RF FLG WCB T12 NACE Gate Valve Gear Operator, Carbon Steel Body, Trim 12, Bolted Bonnet, DSI G37LUF-N

  • Fast #
  • Part #DG37LUFN10
  • Item #7282256
  • Manufacturer Part #G37LUFN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

API:
API 600
ASME:
ASME B16.34, ASME B16.10, ASME B16.5
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
35-27/100 in
Length:
18 in
Material:
Carbon Steel, Stainless Steel
Material Type:
316, Stellite 6
NSF Certified:
No
Pressure Class:
150#
Recommended Valve Application:
Petroleum, Chemical Processing, Power Generation
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Bonnet Type:
Bolted
Valve Disc Material:
316 Stainless Steel
Valve Seat Material:
Stellite 6
Valve Size:
10 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
440 lb