1/2 in. Forged Steel Reduced Port Socket Weld Gate Valve

Part #D4111A818D  |  Item #2971667  |  Manufacturer Part #4111A818 1/2

$35.20 EACH
(Pricing is for 1/2 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.11

API Specifications: [API 598, API 602]

ASME Specifications: ASME B16.11

ASTM Specifications: ASTM A-105N

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Handle Material: Carbon Steel

Length: 3-3/20 in

MSS Specifications: [MSS SP-25, MSS SP-6]

Material: Forged Steel

NSF Certified: No

Pressure Class: 800#

Recommended Valve Application: Gas

UL Listed: No

Valve Body Material: Forged Steel

Valve Bonnet Type: Bolted

Valve Operator: Wheel Handle

Valve Port Opening: Reduced Port

Valve Seat Material: Hardfaced

Valve Size: 1/2 in

Valve Type: Gate Valve

Weight: 3.75