1/2 in. Forged Steel Standard Port Female Socket Weld x Female Threaded Gate Valve
1/2 in. Forged Steel Standard Port Female Socket Weld x Female Threaded Gate Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All valves meet NACE conformance
- DSI forged steel valves come standard with a Stellate® #6 seating surface. The Stellate #6 is applied by an automatic GTAW process, maintaining a minimum thickness of 0.05 inches
- All DSI forged carbon steel valves maintain a .22% maximum carbon content and are normalized to further refine the grain and homogenize the microstructure
- DSI forged steel valves contain no copper bearing alloys
- All flanged DSI forged steel valves through class 2500 are integrally forged to avoid the potential leak path that exist when welding flanges onto valve bodies
- Welded bonnet valves are initially joined by threading the body-bonnet joint together, then welding by automatic GMAW. All welds are inspected after welding assuring quality control
- The DSI bolted bonnet and bolted cap valves not utilizing a ring joint connection are fitted with a 316 stainless steel spiral wound Grafoil filled gasket
- Valves are furnished with non-asbestos Grafoil® packing. The top and bottom wiper rings are braided graphite, while the center rings are die-formed Grafoil containing an inorganic passivating inhibitor for corrosion and oxidation resistance
- Every DSI forged steel valve is manufactured with a two-piece self-aligning gland flange assembly which ensures even compression of the stuffing box during assembly and repacking
Documents
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.11, ANSI B1.20.1, ANSI B31.3
- API:
- API 598, API 602
- ASME:
- ASME B16.10, ASME B16.11, ASME B1.20.1, ASME B31.3
- ASTM:
- ASTM A-105N
- End Connection 1:
- Socket Weld
- End Connection 2:
- Threaded
- End Connections:
- Socket Weld x Threaded
- FM Approved:
- No
- Handle Length (in):
- 3-3/20 in
- Handle Material:
- Carbon Steel
- Length:
- 3-3/20 in
- MSS:
- MSS SP-25, MSS SP-6
- Material:
- Forged Carbon Steel, Carbon Steel, Cobalt-Chromium Alloy
- Material Type:
- A105N, Stellite
- NSF Certified:
- No
- Pressure - High:
- 800
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Carbon Steel
- Valve Body Style:
- Socket Weld
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stellite
- Valve Size:
- 1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 3.75 lb