2 in. Carbon Steel Flanged Check Valve

Part #D137XUK  |  Item #2443284  |  Manufacturer Part #137XU 2

$164.40 EACH
(Pricing is for 2 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ASME Specifications: ASME B16.34

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Length: 7 in

Material: Carbon Steel

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Disc Material: Stainless Steel

Valve Size: 2 in

Valve Type: Check Valve