2 in. 300# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover DSI 149XU

You last purchased this on
 
DSI Forum Energy Technologies

2 in. 300# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover DSI 149XU

This product requires certification to purchase.
Brand image
You last purchased this on
 
DSI Forum Energy Technologies

2 in. 300# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover DSI 149XU

  • Fast #
  • Part #D149XUK
  • Item #2443280
  • Manufacturer Part #149XU 2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

API:
API 594
ASME:
ASME B31.3, ASME B16.10, ASME B16.25, ASME B16.34, ASME B16.5, ASME B31.1
Coating:
Hardfaced
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
Flange Type:
Raised Face
Length:
10-1/2 in
NSF Certified:
No
Pressure Class:
300#
UL Listed:
No
Valve Body Material:
Cast Steel
Valve Body Style:
Swing
Valve Disc Material:
CR 13
Valve Size:
2 in
Valve Type:
Check Valve
Weight:
61.6 lb