2 in. Threaded Forged Steel Bolted Body Ball Check Valve

You last purchased this on
 
DSI Forum Energy Technologies

Figure 4521 2 in. Threaded Forged Steel Bolted Body Ball Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
DSI Forum Energy Technologies

Figure 4521 2 in. Threaded Forged Steel Bolted Body Ball Check Valve

  • Fast #
  • Part #D4521A818K
  • Item #7272536
  • Manufacturer Part #4521A818 2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.10, ANSI B16.11, ANSI B16.34, ANSI B16.5, ANSI B31.3
API:
API 598, API 602
ASME:
ASME B1.20.1, ASME B16.10, ASME B16.11, ASME B16.34, ASME B16.5, ASME B31.3
ASTM:
ASTM A-105N, ASTM A-182, ASTM A-193, ASTM A-194
Collection:
Figure 4521
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
Length:
6-73/100 in
MSS:
MSS SP-25, MSS SP-6
NSF Certified:
No
Pressure Class:
800#
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Body Style:
Ball-check
Valve Bonnet Type:
Bolted
Valve Disc Material:
Alloy Steel
Valve Port Opening:
Standard Port
Valve Seat Material:
Stellite
Valve Size:
2 in
Valve Type:
Check Valve
Weight:
19.84 lb