3/4 in. Forged Steel Standard Port Socket Weld Gate Valve

Part #D4111A818F  |  Item #2971669  |  Manufacturer Part #4111A818 3/4

$38.40 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

API Specifications: API 602

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Material: Forged Steel

NSF Certified: No

Pressure Class: 800#

UL Listed: No

Valve Bonnet Type: Bolted

Valve Operator: Wheel Handle

Valve Port Opening: Standard Port

Valve Size: 3/4 in

Valve Type: Gate Valve