3/4 in. Forged Steel Standard Port Threaded Gate Valve

Part #D4123A518F  |  Item #7272564  |  Manufacturer Part #4123A518 3/4

$47.20 EACH
(Pricing is for 3/4 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Material: Forged Steel

NSF Certified: No

Pressure Class: 800#

UL Listed: No

Valve Bonnet Type: Welded

Valve Port Opening: Standard Port

Valve Size: 3/4 in

Valve Type: Gate Valve