4 in. 600# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet 66XUF

You last purchased this on
 
DSI Forum Energy Technologies

4 in. 600# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet 66XUF

This product requires certification to purchase.
Brand image
You last purchased this on
 
DSI Forum Energy Technologies

4 in. 600# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet 66XUF

  • Fast #
  • Part #D66XUFP
  • Item #5133093
  • Manufacturer Part #66XUF 4
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
FM Approved:
No
Material:
Carbon Steel
NSF Certified:
No
Pressure Class:
600#
UL Listed:
No
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
4 in
Valve Stem:
Outside
Valve Type:
Gate Valve