2 in. Forged Steel Standard Port Female Socket Weld x Female Threaded Gate Valve
Figure 4101 2 in. Forged Steel Standard Port Female Socket Weld x Female Threaded Gate Valve
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B31.3, ANSI B1.20.1, ANSI B16.10, ANSI B16.11, ANSI B16.34, ANSI B16.5
- API:
- API 598, API 602
- ASME:
- ASME B1.20.1, ASME B16.10, ASME B16.11, ASME B16.34, ASME B16.5, ASME B31.3
- ASTM:
- ASTM A-105N, ASTM A-193 B7M, ASTM A-194 2HM
- Application:
- Chemical Processing, Power Generation
- Collection:
- Figure 4101
- End Connection 1:
- Threaded
- End Connection 2:
- Socket Weld
- End Connections:
- Threaded x Socket Weld
- FM Approved:
- No
- Handle Length (in):
- 6-69/100 in
- Handle Material:
- Carbon Steel
- ISO:
- ISO 15156
- Length:
- 5-3/25 in
- MSS:
- MSS SP-25, MSS SP-6
- Material:
- Carbon Steel, Cobalt-Chromium Alloy, Stainless Steel
- Material Type:
- 410, Stellite
- NSF Certified:
- No
- Pressure Class:
- 800#
- Recommended Valve Application:
- Petroleum, Water
- Temperature Range:
- -20 to 100 Deg F
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- 410 Stainless Steel, Stellite
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- 410 Stainless Steel, Stellite®
- Valve Size:
- 2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 20.06 lb