1 in. Forged Steel Socket Weld Globe Valve
DSI® 1 in. Forged Steel Socket Weld Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- DSI®
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Material:
- Forged Steel
- Pressure Class:
- 800#
- Valve Bonnet Type:
- Welded
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Size:
- 1 in
- Valve Type:
- Globe Valve