2-1/2 in. 300# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet 23XUF

You last purchased this on
 
DSI Forum Energy Technologies

2-1/2 in. 300# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet 23XUF

This product requires certification to purchase.
Brand image
You last purchased this on
 
DSI Forum Energy Technologies

2-1/2 in. 300# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet 23XUF

  • Fast #
  • Part #D23XUFL
  • Item #2929379
  • Manufacturer Part #DSI23XUF 2-1/2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

API:
API 600
ASME:
ASME B16.34, ASME B16.10, ASME B16.5
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
16-89/100 in
Length:
9-1/2 in
Material:
Carbon Steel, Stainless Steel
Material Type:
Stellite 6, CR 13
NSF Certified:
No
Pressure Class:
300#
Recommended Valve Application:
Petroleum, Chemical Processing, Power Generation
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Bonnet Type:
Bolted
Valve Disc Material:
CR 13
Valve Seat Material:
Stellite 6
Valve Size:
2-1/2 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
83.6 lb