DSI® 3/4 in. Threaded Forged Steel Check Valve

Part #D4321A818F  |  Item #2971658  |  Manufacturer Part #4321A818 3/4

$38.00 EACH
(Pricing is for 3/4 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI B16.10, ANSI B16.11, ANSI B16.34, ANSI B16.5, ANSI B31.3]

ASME Specifications: [ASME B1.20.1, ASME B16.10, ASME B16.11, ASME B16.34, ASME B16.5, ASME B31.3]

ASTM Specifications: ASTM A-105N

Clean Bagged: No

Collection: DSI®

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Length: 3-27/50 in

NSF Certified: No

Pressure Class: 800#

UL Listed: No

Valve Body Material: Forged Steel

Valve Body Style: Ball-check

Valve Bonnet Type: Bolted

Valve Port Opening: Reduced Port

Valve Seat Material: Stellite

Valve Size: 3/4 in

Valve Type: Check Valve

Waterworks Application: Water

Weight: 3.97