1/2 in. Forged Steel Socket Weld Swing Check Valve
DSI Series 1/2 in. Forged Steel Socket Weld Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- DSI Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 800 psi
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Alloy Steel
- Valve Seat Material:
- Alloy Steel, Stellite
- Valve Size:
- 1/2 in
- Valve Type:
- Swing Check Valve