3/4 in. Threaded Forged Steel Bolted Body Swing Check Valve

You last purchased this on
 
DSI Forum Energy Technologies

Figure 4421 3/4 in. Threaded Forged Steel Bolted Body Swing Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
DSI Forum Energy Technologies

Figure 4421 3/4 in. Threaded Forged Steel Bolted Body Swing Check Valve

  • Fast #
  • Part #D4421A818F
  • Item #7777447
  • Manufacturer Part #4421 A8-18 3/4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI B16.10, ANSI B16.11, ANSI B16.34, ANSI B16.5, ANSI B31.3
API:
API 598, API 602
ASME:
ASME B1.20.1, ASME B16.10, ASME B16.11, ASME B16.34, ASME B16.5, ASME B31.3
ASTM:
ASTM A-105N, ASTM A-182, ASTM A-193, ASTM A-194
Collection:
Figure 4421
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
3-23/50 in
MSS:
MSS SP-25, MSS SP-6
NSF Certified:
No
Pressure Class:
800#
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
Alloy Steel
Valve Port Opening:
Standard Port
Valve Seat Material:
Stellite
Valve Size:
3/4 in
Valve Type:
Check Valve
Weight:
3.97 lb