DESCRIPTION

  • 11 3/4" W x 10" H x 1 5/8" Ext
  • Battery powered
  • Double sided lettering
  • Includes one LED lamp
  • Letter Color: Green
  • Sempra®
  • Spectron®Technology: No
  • UL listed for damp locations

Dual-Lite 9-1/8 in. Double Face Die Cast Exit Sign

DSEDWE

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
White/Green
Color Finish Category
Whites
Depth
1-5/8 in
Height
9-1/8 in
Length
11-3/4 in
Material
Die Cast Aluminum
Power Source
Electric
Volts
120/277V
Watts
3.8

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY