Dual Power Supply (12/24 VDC) w/Power Cord 115VAC
Dual Power Supply (12/24 VDC) w/Power Cord 115VAC
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Models external DC, loop or battery powered
- Can be wall, panel or sensor mounted
- New rugged plastic housing
- The FT440 is a “two-wire” or “loop powered” device, meaning that it is powered by the 4-20 mA loop circuit itself
- In addition to a scaled pulse output, all 3 models provide an alternative pulse pass-through output
- The FT450 is battery powered while the FT430 may be powered by an external DC power source or an optional internal AC power supply
- The FT430 and FT450 have one scaled pulse output while the FT440 has two
- The FT400 series flow computers are microcontroller-based indicator/transmitters that interface with pulse output flow sensors to compute and display flow rate, flow total and also generate output signals representing flow
Documents
Specifications
- CE Approved:
- Yes
- ISO:
- ISO9001:2008
- Maximum Temperature:
- 140