Dualstar™ pH/ISE/ORP/Temp Dual Channel Benchtop Meter
Part #T2115001 | Item #5095641 | Manufacturer Part #2115001
Call for Pricing
Length:
9-1/2 inHow to get it:
Product Details
- Two independent channels save time
- Monitor pH and ion concentration simultaneously
- Easy to follow onscreen text prompts for calibration and setup
- Monitor pH, ORP or ion concentration such as ammonia, fluoride and more with this waterproof, dual-channel and benchtop meter
- Each channel and calibration is independent, allowing you to quickly take measurements without having to swap probes and recalibrate
- Meter offers a large, graphic, backlit display plus easy-to-follow onscreen text prompts for calibration and setup
- Advanced features include 1000-point datalogging with time and date stamp, smart stability and smart averaging functions, plus up to 6-point calibration for pH and ISE
- Three year meter warranty
- Includes Dual Star meter with electrode stand, 8102BNUWP ROSS Ultra glass refillable pH electrode; 927007MD stainless steel ATC probe; 810001 ROSS storage solution, universal power adapter and pH buffers
Documents
Specifications
CE Approved: Yes
Collection: Dualstar™
EPA Compliant: Yes
Height: 3-1/2 in
Length: 9-1/2 in
Power Source: AC
Product Type: Meter
Volts: 90/260V
Width: 6-7/10 in
Entire Collection
-
Call for Pricing