Duarplus
1-1/2 in. Galvanized Mild Steel Backing Ring
Part #D425106 | Item #1823466 | Manufacturer Part #425106
Call for Pricing
EACH
All Sizes
Sizes
Price
Qty
Actions
Product Details
Documents
Specifications
Application: [Industrial, Mining, HVAC]
Clean Bagged: No
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
IAPMO Listed: No
Material: Galvanized Mild Steel
NSF Certified: No
UL Listed: No