12 in. Galvanized Spiral Coupling

Part #GSPIC12  |  Item #772242

Call for Pricing EACH

Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Stitch welded seam

Specifications

Diameter: 12 in

Duct Shape: Round

Gauge: 24

Height: 4 in

Material: Galvanized Steel