Duct Connection
14 in. Galvanized Spiral Coupling
Part #GSPIC14 | Item #772243
Call for Pricing
EACH
Diameter:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Stitch welded seam
Specifications
Diameter: 14 in
Duct Shape: Spiral
Gauge: 24
Height: 4 in
Material: Galvanized Steel