Duct Connection
18 in. Galvanized Spiral Coupling
Part #GSPIC18 | Item #851481
Call for Pricing
EACH
Diameter:
Product Details
- Stitch welded seam
Specifications
Diameter: 18 in
Duct Shape: Round
Gauge: 22
Height: 4 in
Material: Galvanized Steel