22 in x 120 in 22 ga Galvanized Steel Spiral Duct Pipe
22 in x 120 in 22 ga Galvanized Steel Spiral Duct Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Helps maintain roundness and prevents damage during handling
- Corrugated to provide added rigidity
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 22 in
- Duct Size:
- 22 in
- Gauge (metal):
- 22 ga
- Length:
- 120 in
- Material:
- Steel
- Vent Duct Shape:
- Spiral