DESCRIPTION

  • Manufacturer may vary based on your location

4 in. Duct Tee

SHMTNC26PPP

Length:

SPECIFICATIONS

Diameter
4 in
Duct Size
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Gauge
26
Width
4 in
With Crimp
No

Print

DOCUMENTS