DUCT-TO-DUCT CONN F/ 8 DUCTING

Part #A950001  |  Item #4934467  |  Manufacturer Part #9500-01

Call for Pricing EACH

Type:

A950001
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed of galvanized steel
  • Ends have a raised lip to hold ducting in place

Documents

Specifications

Diameter: 8 in

Fitting Sizes: 8 in

Material: Galvanized Steel

Type: A950001

Weight: 1