Ductile Iron PULL OUT Flange For 2 Check Valve

Part #CPOF0200CV  |  Item #5089821  |  Manufacturer Part #POF-0200CV

Call for Pricing EACH

Type:

CPOF0200CV

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replacement pull-out flanges may be used for worn or broken parts or kept on hand for a spare pump
  • The standard units are available for all sizes and nonsparking is available for all units except the models with the ball check valve

Specifications

End Connection 1: Flanged

End Connections: Flanged

Fitting Size 1: 1-1/4 in

Fitting Size 2: 2 in

Fitting Sizes: 1-1/4 in x 2 in

Fitting Type: Straight

Material: Cast Iron

Pump Application: Self-priming

Type: CPOF0200CV