1 gal. Solvent seal Duct Sealant
Solvseal™ 1 gal. Solvent seal Duct Sealant
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Permanently flexible
- Helps contribute to LEED® credits
- UL classified
- Exceptional workability
Documents
Specifications
- ASTM:
- ASTM E-84
- Collection:
- Solvseal™
- Material:
- Rubber
- Product Type:
- Duct Sealant
- Size:
- 1 gal
- Temperature Range:
- -20 to 190 Deg F
- UL Listed:
- UL 723