DESCRIPTION

Ductmate 1 in. x 200 ft. Galvanized Coil Strap

D1BSTGA

Gauge:

SPECIFICATIONS

Coating
Galvanized
Color Finish
Metallic
Gauge
22
Length
200 ft
Material
Steel
Width
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS