1 in. x 10 ft. 16 ga Galvanized Strap
1 in. x 10 ft. 16 ga Galvanized Strap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard galvanized
- Piston and seal ring
Documents
Specifications
- ASTM:
- ASTM A-653
- Coating:
- Galvanized
- Color Finish Name:
- Metallic
- Gauge (metal):
- 16 ga
- Length:
- 10 ft
- Material:
- Steel
- UPC:
- 747548016451
- Width:
- 1 in