DESCRIPTION

  • Door includes (2) 24 gauge Galvanized Steel panels, mechanically locked together
  • Double gasketed
  • Insulated

Ductmate 14 in. Hinged Access Door

DFDH14GA

Length:

SPECIFICATIONS

Length
14 in
Material
Galvanized Steel
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY