14 x 14 in. Hinged Access Door
14 x 14 in. Hinged Access Door
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Double gasketed
- Door includes (2) 24 gauge Galvanized Steel panels, mechanically locked together
- Insulated
Specifications
- Coating:
- Galvanized
- Length:
- 14 in
- Material:
- Steel
- Width:
- 14 in