DESCRIPTION

  • Available in specialty metals
  • Consistent connections
  • No additional sealing required
  • Simple to install
  • Strong and virtually leak free

Ductmate 20 ft. H Flange

DWH10GA

Gauge:

SPECIFICATIONS

Gauge
24
Length
20 ft
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY